Shop FALCON
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, Quantum Lever, Gala Rose, Satin Stainless Steel Finish
- Mfr # MA581P QG 630
- Zoro # G514532612
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Length
1.25
Color
Satin Stainless Steel
Width
9 in
series
MA Series Grade 1 Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA581P QG 630
- Zoro #
- G514532612
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.25
- Width
- 9 in
Details
- Lockset Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- MA Series Grade 1 Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.