
Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, Quantum Lever, Gala Rose, Satin Chrome Finish,
Mfr # MA581B QG 626
Zoro # G316469659
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Material
Brass or Bronze
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA581B QG 626
Zoro #
G316469659
UPC #
840067670651
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 1-7/8
Details
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Material
Brass or Bronze
Series
Brass or Bronze
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.