Shop FALCON
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, Sutro Lever, Gala Rose, Satin Chrome Finish
- Mfr # MA581P SG 626
- Zoro # G014532594
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Color
Satin Chrome
Length
1.25
Width
9 in
series
MA Series Grade 1 Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA581P SG 626
- Zoro #
- G014532594
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- MA Series Grade 1 Mortise Locks
Dimensions
- Length
- 1.25
- Width
- 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.