Shop FALCON
See all product information
Create Account
Grade 2 Apartment Entrance Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin
- Mfr # W711PD D 626
- Zoro # G309952823
product price:Â
$
99.45
/ea
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Weight
2.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W711PD D 626
- Zoro #
- G309952823
- UPC #
- 197163091867
- Country of Origin
- Taiwan, Province of China
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Fire Rated
- 3 Hours {A}
- Weight
- 2.3 lb
- Cylinder Core Type
- Key in Lever Cylinder
- Material
- Metal
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-3/8 in to 2 in
- Length
- 7.25 in
- Width
- 3.75 in
Description
Grade 2 Apartment Entrance Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.