Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 2 Corridor Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Satin Chrome

  • Mfr # W571BD Q 626

  • Zoro # G314533536


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Length
7.25
Color
Satin Chrome
Width
3.75
series
W Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W571BD Q 626
Zoro #
G314533536
UPC #
-
Country of Origin
United States

Dimensions

Length
7.25
Width
3.75

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
W Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.