
Grade 2 Cylindrical Lock, Communicating Store Room Function, Key in Lever Cylinder, Dane Lever, Stan
Mfr # B341CP6D D 626
Zoro # G109957332
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-5/8 in to 2 in
Lockset Finish
Satin Chrome
Width
4.75 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B341CP6D D 626
Zoro #
G109957332
UPC #
197163139927
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-5/8 in to 2 in
Width
4.75 in
Length
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Material
Metal
Weight
5 lb
Cylinder Core Type
Key in Lever Cylinder
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Description
Grade 2 Cylindrical Lock, Communicating Store Room Function, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.