Zoro Homepage

Grade 2 Cylindrical Lock, Entry Function, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright

  • Mfr # B501CP6D D 605

  • Zoro # G314538623


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Width
4.75
Length
8.25
Color
Bright Brass
series
B Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B501CP6D D 605
Zoro #
G314538623
UPC #
-
Country of Origin
United States

Dimensions

Width
4.75
Length
8.25

Details

Lockset Finish
Bright Brass
Color
Bright Brass
series
B Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.