Zoro Homepage

Grade 2 Cylindrical Lock, Entry/Office Function, Less Cylinder, Dane Lever, Standard Rose, Satin Chr

  • Mfr # B511LD D 626

  • Zoro # G009951485


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Chrome
Weight
5 lb
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511LD D 626
Zoro #
G009951485
UPC #
197163139811
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
8.25 in
Width
4.75 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Weight
5 lb
Fire Rated
3 Hours {A}
Material
Metal
Type
Cylindrical Lock
Cylinder Core Type
Less Cylinder

Description

Grade 2 Cylindrical Lock, Entry/Office Function, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.