Zoro Homepage

Grade 2 Cylindrical Lock, Passage/Closet Function, Non-Keyed, Quantum Lever, Standard Rose, Satin Br

  • Mfr # B101S Q 606

  • Zoro # G209948193


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Use With
B Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Satin Brass
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B101S Q 606
Zoro #
G209948193
UPC #
197163139996
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
8.25 in
Depth
9.5 in
Width
4.75 in

Details

For Use With
B Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Finish
Satin Brass
Net Weight
5 lb
Fire Rated
3 Hours {A}
Item
Cylindrical Lock
Door Handing
Non-handed
Material
Metal
Cylinder Core Type
Non-Keyed

Description

Grade 2 Cylindrical Lock, Passage/Closet Function, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.