Grade 2 Double Dummy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Satin Brass Finish

  • Mfr # W18 D 606

  • Zoro # G009948317


product price:  $88.89
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Max. Door Width
3.75 in
Fire Rated
3 Hours {A}
Cylinder Core Type
Non-Keyed
For Use With
W Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W18 D 606
Zoro #
G009948317
UPC #
197163092802
Country of Origin
Taiwan, Province of China

Dimensions

Max. Door Width
3.75 in
Length
7.25 in
Required Door Thickness
1-3/8 in to 2 in

Details

Item
Cylindrical Lock
Grade
Grade 2
Finish
Satin Brass
Fire Rated
3 Hours {A}
Cylinder Core Type
Non-Keyed
For Use With
W Series Grade 2 Cylindrical Lever Locks
Material
Metal
Door Handing
Non-handed

Description

Grade 2 Double Dummy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Satin Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.