Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Nickel Pla

  • Mfr # W501PD D 619

  • Zoro # G214538624


product price:  $97.65
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Nickel Plated Clear Coated
Length
7.25
Width
3.75
Color
Satin Nickel Plated Clear Coated
series
W Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W501PD D 619
Zoro #
G214538624
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.25
Width
3.75

Details

Lockset Finish
Satin Nickel Plated Clear Coated
Color
Satin Nickel Plated Clear Coated
series
W Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.