Shop FALCON
See all product information
Create Account
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Latitude Lever, Standard Rose, Satin Nickel
- Mfr # W501CP6D LAT 619
- Zoro # G414538639
product price:Â
$
97.65
/ea
Key Features
Lockset Finish
Satin Nickel Plated Clear Coated
Width
3.75 in
Color
Satin Nickel Plated Clear Coated
Length
7.25
series
W Series Grade 2 Cylindrical Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W501CP6D LAT 619
- Zoro #
- G414538639
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.75 in
- Length
- 7.25
Details
- Lockset Finish
- Satin Nickel Plated Clear Coated
- Color
- Satin Nickel Plated Clear Coated
- series
- W Series Grade 2 Cylindrical Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.