Zoro Homepage

Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated

  • Mfr # W501BD Q 622

  • Zoro # G309994632


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 2
Finish
Flat Black Coated
Required Door Thickness
1-3/8 in to 2 in
Handle Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W501BD Q 622
Zoro #
G309994632
UPC #
197163092680
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Handle Length
7.25 in
Width
3.75 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 2
Finish
Flat Black Coated
Weight
2.3 lb
Material
Metal

Description

Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.