Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Small Rose, Dark Oxidized

  • Mfr # W511CP6D SRD 613

  • Zoro # G509951442


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W511CP6D SRD 613
Zoro #
G509951442
UPC #
197163092482
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Width
3.75 in
Length
7.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Cylinder Core Type
Key in Lever Cylinder
Weight
2.3 lb
Material
Metal

Description

Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Small Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.