
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Brass
Mfr # W511CP6D D 606
Zoro # G309951291
product price:Â $92.79
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Brass
Cylinder Core Type
Key in Lever Cylinder
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W511CP6D D 606
Zoro #
G309951291
UPC #
197163092529
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width
3.75 in
Length
7.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Cylinder Core Type
Key in Lever Cylinder
Material
Metal
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Weight
2.3 lb
Description
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.