Grade 2 Passage Cylindrical Lock, Non-Keyed, Avalon Lever, Small Rose, Satin Chrome Finish, Non-ha

  • Mfr # W101S SRA 626

  • Zoro # G314532966


product price:  $90.79
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Depth
6.75
Color
Satin Chrome
Length
7.25
Width
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W101S SRA 626
Zoro #
G314532966
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.75
Length
7.25
Width
3.75

Details

Finish
Satin Chrome
Color
Satin Chrome
series
W Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.