Grade 2 Passage Cylindrical Lock, Non-Keyed, Broadway Lever, Small Rose, Flat Black Coated Finish

  • Mfr # W101S SRBR 622

  • Zoro # G914532960


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black Coated
Width
3.75
Depth
6.75
Color
Flat Black Coated
Length
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W101S SRBR 622
Zoro #
G914532960
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Depth
6.75
Length
7.25

Details

Finish
Flat Black Coated
Color
Flat Black Coated
series
W Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.