Grade 2 Passage Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Bright Brass Finish

  • Mfr # W101S Q 605

  • Zoro # G109948293


product price: $97.55
/ea
Free Shipping & Returns

Key Features

For Use With
W Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Bright Brass
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W101S Q 605
Zoro #
G109948293
UPC #
197163092871
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Width
3.75 in
Depth
6.75 in
Length
7.25 in

Details

For Use With
W Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Finish
Bright Brass
Item
Cylindrical Lock
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Cylinder Core Type
Non-Keyed
Material
Metal
Net Weight
2.3 lb

Description

Grade 2 Passage Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.