
Grade 2 Passage Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish
Mfr # W101S Q 606
Zoro # G009948119
product price: $90.75
/ea
Free Shipping & Returns
Key Features
For Use With
W Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Finish
Satin Brass
Cylinder Core Type
Non-Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W101S Q 606
Zoro #
G009948119
UPC #
197163092864
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Depth
6.75 in
Width
3.75 in
Length
7.25 in
Details
For Use With
W Series Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Finish
Satin Brass
Cylinder Core Type
Non-Keyed
Item
Cylindrical Lock
Door Handing
Non-handed
Fire Rated
3 Hours {A}
Material
Metal
Net Weight
2.3 lb
Description
Grade 2 Passage Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.