
Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Small Rose, Satin Chrome Finish, Non-handed
Mfr # W301S SRD 626
Zoro # G309948598
product price:Â $86.15
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 2
Finish
Satin Chrome
Required Door Thickness
1-3/8 in to 2 in
Handle Length
7.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W301S SRD 626
Zoro #
G309948598
UPC #
197163092710
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Handle Length
7.25 in
Width
3.75 in
Details
Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 2
Finish
Satin Chrome
Material
Metal
Description
Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Small Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.