Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Small Rose, Dark Oxidized

  • Mfr # W581PD SRD 613

  • Zoro # G414533429


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Width
3.75
Color
Dark Oxidized Satin Bronze Oil Rubbed
Length
7.25
series
W Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W581PD SRD 613
Zoro #
G414533429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Length
7.25

Details

Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
W Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.