
Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Chrome
Mfr # W581PD D 625
Zoro # G609952110
product price:Â $92.79
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Bright Chrome
Width
3.75 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W581PD D 625
Zoro #
G609952110
UPC #
197163091911
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Width
3.75 in
Length
7.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Material
Metal
Type
Cylindrical Lock
Weight
2.3 lb
Cylinder Core Type
Key in Lever Cylinder
Fire Rated
3 Hours {A}
Description
Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.