Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Small Rose, Satin Chrome

  • Mfr # W581PD SRQ 626

  • Zoro # G109952498


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W581PD SRQ 626
Zoro #
G109952498
UPC #
197163091881
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
7.25 in
Width
3.75 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Weight
2.3 lb
Type
Cylindrical Lock
Cylinder Core Type
Key in Lever Cylinder
Material
Metal

Description

Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Small Rose, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.