
Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Bright Chrome
Mfr # W581BD D 625
Zoro # G609952172
product price: $92.79
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Bright Chrome
Length
7.25 in
Cylinder Core Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W581BD D 625
Zoro #
G609952172
UPC #
197163092116
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Length
7.25 in
Width
3.75 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Cylinder Core Type
SFIC Prep Less Core
Type
Cylindrical Lock
Weight
2.3 lb
Fire Rated
3 Hours {A}
Material
Metal
Description
Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.