This item is Discontinued.

Falcon Hydraulic Falcon SC61 Door Closer Interior SC 61 Slim Hw/PA AL

Hydraulic Falcon SC61 Door Closer Interior (Discontinued)

  • Mfr # SC 61 Slim Hw/PA AL
  • Zoro # G0036881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC 61 Slim Hw/PA AL
Zoro #
G0036881
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Housing Depth
3 1/8 in
Housing Height
3/4 in
Housing Length
9 1/16 in
Interior Door Width
24 to 48 in
Spring Size
1-4
Exterior Door Width
36 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Series
Falcon SC61
Closer Type
Hold Open
Finish
Natural
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Max. Door Opening
180 Degrees
ADA Compliant
No
Includes
Slim Cover and Parallel Mounting Bracket
Standards
Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1
Arm Type
Hold-Open with Slim Cover
Projection from Wall
3 1/8 in
Category Type
Parallel Arm
Door Handing
Non-Handed
Type
Commercial
Hand
Non-Handed
Mounting Style
Hinge (Pull) Side, Top Jamb (Push) Side or Parallel Arm (Push) Side Mounting

Description

Door Closer, Falcon SC61 Closer Series, Interior, Hydraulic, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Regular, Top Frame, Standards Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Type Hold-Open with Slim Cover, Exterior Door Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.