This item is Discontinued.

Falcon Hydraulic Falcon SC61 Door Closer Standard Duty Interior, Dark Bronze SC61 Slim Hw/PA DKBRZ

Hydraulic Falcon SC61 Door Closer Standard Duty Interior, Dark Bronze (Discontinued)

  • Mfr # SC61 Slim Hw/PA DKBRZ
  • Zoro # G0036897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC61 Slim Hw/PA DKBRZ
Zoro #
G0036897
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Housing Depth
3 1/8 in
Housing Height
3/4 in
Housing Length
9 1/16 in
Exterior Door Width
36 in
Interior Door Width
24 to 48 in
Spring Size
1-4

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Standard Duty
Closer Series
Falcon SC61
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Powder Coat
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Includes
Slim Cover and Parallel Mounting Bracket
Max. Door Opening
180 Degrees
Projection from Wall
3 1/8 in
ADA Compliant
No
Standards
Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1
Arm Type
Parallel
Category Type
Parallel Arm
Type
Commercial
Door Handing
Non-Handed
Hand
Non-Handed
Mounting Style
Hinge (Pull) Side, Top Jamb (Push) Side or Parallel Arm (Push) Side Mounting

Description

Door Closer, Falcon SC61 Closer Series, Interior, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Regular, Top Frame, Standards Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, ADA Compliant No, Finish Dark Bronze Powder Coat, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.