This item is Discontinued.

Falcon Hydraulic Falcon SC71 Door Closer Heavy Duty Interior and Exterior SC71 Full Rw/PA AL

Hydraulic Falcon SC71 Door Closer Heavy Duty Interior and Exterior (Discontinued)

  • Mfr # SC71 Full Rw/PA AL
  • Zoro # G0036723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC71 Full Rw/PA AL
Zoro #
G0036723
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Housing Depth
2 1/8 in
Housing Height
3 3/4 in
Housing Length
13 5/8 in
Exterior Door Width
42 in
Spring Size
1-6
Interior Door Width
24 to 54 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
Falcon SC71
Finish
Natural
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Standards
Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
Max. Door Opening
180 Degrees
Includes
Full Cover and Parallel Mounting Bracket
ADA Compliant
No
Projection from Wall
2 1/8 in
Arm Type
Regular Arm
Category Type
Regular Arm
Door Handing
Non-Handed
Type
Commercial
Mounting Style
Hinge (Pull) Side, Top Jamb (Push) Side or Parallel Arm (Push) Side Mounting
Hand
Non-Handed

Description

Door Closer, Falcon SC71 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Heavy Duty, Non-Handed, Closer Mounting Style Parallel, Regular, Top Frame, Standards Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed, ADA Compliant No, Finish Natural, Arm Type Regular Arm, Exterior Door Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.