This item is Discontinued.

Falcon Hydraulic Falcon SC81 Door Closer Standard Duty Interior, Dark Bronze SC81 FULL RW/PA DKBRZ

Hydraulic Falcon SC81 Door Closer Standard Duty Interior, Dark Bronze (Discontinued)

  • Mfr # SC81 FULL RW/PA DKBRZ
  • Zoro # G0036784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC81 FULL RW/PA DKBRZ
Zoro #
G0036784
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Housing Depth
2 1/4 in
Housing Height
3/4 in
Housing Length
12 1/2 in
Spring Size
1-6
Interior Door Width
24 to 54 in
Exterior Door Width
42 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Standard Duty
Closer Series
Falcon SC81
Color
Dark Bronze
Finish
Dark Bronze Powder Coat
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Material
Aluminum
Arm Material
Aluminum
Projection from Wall
2 1/4 in
Includes
Full Cover, Parallel Mounting Bracket, Through Bolt and Wood Machine Screw Pack
Arm Type
Regular with Full Cover
ADA Compliant
No
Max. Door Opening
180 Degrees
Standards
Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
Category Type
Parallel Arm
Type
Commercial
Door Handing
Non-Handed
Hand
Non-Handed
Mounting Style
Hinge (Pull) Side, Top Jamb (Push) Side or Parallel Arm (Push) Side Mounting

Description

Door Closer, Falcon SC81 Closer Series, Interior, Hydraulic, Closer Performance Medium Duty, Non-Handed, Closer Mounting Style Parallel, Regular, Top Frame, Standards Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed, ADA Compliant No, Finish Dark Bronze Powder Coat, Arm Material Aluminum, Arm Type Regular with Full Cover, Color Dark Bronze, Exterior Door Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.