Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Falcon Hydraulic Falcon SC81 Door Closer Standard Duty Interior SC81

Hydraulic Falcon SC81 Door Closer Standard Duty Interior (Discontinued)

  • Mfr # SC81
  • Zoro # G0036793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC81
Zoro #
G0036793
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Housing Depth
2 1/4 in
Housing Height
3/4 in
Housing Length
12 1/2 in
Interior Door Width
24 to 54 in
Spring Size
1-6
Exterior Door Width
42 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Standard Duty
Closer Series
Falcon SC81
Finish
Natural
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Material
Aluminum
Arm Type
Regular Arm
Arm Material
Aluminum
Projection from Wall
2 1/4 in
Max. Door Opening
180 Degrees
Standards
Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
ADA Compliant
No
Includes
Full Cover, Parallel Mounting Bracket, Through Bolt and Wood Machine Screw Pack
Category Type
Regular Arm
Door Handing
Non-Handed
Hand
Non-Handed
Mounting Style
Hinge (Pull) Side, Top Jamb (Push) Side or Parallel Arm (Push) Side Mounting

Description

Door Closer, Falcon SC81 Closer Series, Interior, Hydraulic, Closer Performance Medium Duty, Non-Handed, Closer Mounting Style Parallel, Regular, Top Frame, Standards Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed, ADA Compliant No, Finish Natural, Arm Material Aluminum, Arm Type Regular Arm, Exterior Door Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.