Zoro Homepage

Indicator Lock, Satin Chrome, Medium-Duty

  • Mfr # D271 626

  • Zoro # G1597051


product price: $42.99
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
2
Series
D
For Door Thickness
1-3/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D271 626
Zoro #
G1597051
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 2 in
Throw Length
1 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 1/4 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Strike Plate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
2
Series
D
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Not Keyed
Standards
ANSI/BHMA A156.5
ADA Compliant
Yes
Material
Brass
Strike Dim.
1-1/8 in x 2-3/4 in
Strike
1-1/8 in x 2-3/4 in
For Use With
Deadbolt Type Applications
Security Type
Medium-Duty
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Item
Deadbolt Lock
Backset
2 3/8 in
Includes
Backset
Mortise/Cylindrical
Cylindrical
Grade
2
Finish
Satin Chrome
Application
Commercial, Industrial, Institutional, Residential
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Thumb Turn
ANSI Grade
2
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Thumb Turn
Visual Indicator Message
Occupied/Vacant

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 2, Series D, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Not Keyed, Standards ANSI/BHMA A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, For Door Thickness 1 3/8 in to 2 in, For Use With Deadbolt Type Applications, Includes Backset, Material Brass, Security Type Medium-Duty, Strike 1-1/8 in x 2-3/4 in, Strike Dim. 1-1/8 in x 2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.