Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Passage, Grd. 2

  • Mfr # W101S HAN 626

  • Zoro # G4997517


product price: $42.99
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Knob
Lockset Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W101S HAN 626
Zoro #
G4997517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Knob
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Standards
ANSI/BHMA A156.2
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Style
W Hana
Backset
2 3/4 in
Location Type
Commercial
Knob Material
Brass/Steel
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Performance Strength
Medium Duty
Electrical/Mechanical
Mechanical
Pins
6
Item
Door Lockset
Ligature Resistant
No
Includes
Hardware
Strike Type
Curved Lip
Series
W
Features
10 yr Limited Warranty, Does Not Require Field Disassembly
Number of Pins
6
Material
Brass/Steel/Zinc
Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Cylindrical
Application
Commercial
Latch Bolt/Dead Bolt
Spring Latch
ANSI Grade
2
Performance Grade
2
Knob/Handle Material
Steel
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Lockset Style
Hana
Lockset Function ANSI Code
F75

Description

Knob Lockset, Medium Duty, Commercial, Series W, Style Ha, Finish Satin Chrome, Function Passage, Keyway Type G, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8, 1-3/4 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/8, 1-3/4 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.