This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Knob Lockset, Medium Duty, Commercial, Series X, Style Ha, Finish Satin Chrome, Function Privacy, Keyway Type G, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8, 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/8, 2-1/8 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.