Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Computer Kit, 7 1/5Hx5W In

  • Mfr # DCLT

  • Zoro # G2701431


product price: $17.79
/ea
Sold in multiples of 12 for $213.48

Key Features

Recommended For
Laptop Computer
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Size
7-1/5 x 5 in
Includes
(1) 3.5 oz Gas Duster, (1) 4 oz Cleaning Spray, (1) Suede Microfiber Cleaning Cloth, (4) Cleaning Swabs
Sheet Size
7-1/5 x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCLT
Zoro #
G2701431
UPC #
086216530906
Country of Origin
China

Dimensions

Size
7-1/5 x 5 in
Sheet Size
7-1/5 x 5 in

Details

Item
Computer Cleaning Kit
Recommended For
Laptop Computer
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Includes
(1) 3.5 oz Gas Duster, (1) 4 oz Cleaning Spray, (1) Suede Microfiber Cleaning Cloth, (4) Cleaning Swabs

Description

Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time 1 min, 0.56 lb, Container Type Box, Sheet Size 7-1/5 x 5 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Application Electronics Cleaning, Color Black, White, Formula Pure Water, Material Cotton, Microfiber, NSF Rating Not Rated, Sheet Length 10 1/2 in, Sheet Width 7 1/2 in, Standards Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.