Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # T381CP6D Q 626 KD

  • Zoro # G4067756


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T381CP6D Q 626 KD
Zoro #
G4067756
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
T Quantum
Lockset Finish
Satin Chrome
Keyway Type
Falcon G
Key Type
Keyed Different
Key Material
Nickel Silver
Item
Door Lockset
Backset
2 3/4 in
Handle Material
Zinc
Ligature Resistant
No
Features
Cylindrical Locks
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Pins
6
ADA Compliant
No
Lockset Performance Strength
Heavy Duty
Standards
ANSI A156.2
Lockset Fire Rating
Not Rated
Strike Type
Square Corner
Location Type
Commercial
Number of Keys
2
Series
T
Cylinder Core Type
Conventional Core Cylinder
For Use With
various Door Types
Mortise/Cylindrical
Cylindrical
Includes
Strike
Fire Rated
Not Rated
Keying
Keyed Different
Finish
Satin Chrome
Grade
1
Visual Indicator Message
No Message
Lockset Type
Mechanical
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Quantum
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Zinc
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Hand Orientation
Non-Handed
Performance Grade
1
Lockset Function ANSI Code
F88

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.