Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # T561BD D 626

  • Zoro # G5051383


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T561BD D 626
Zoro #
G5051383
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/8 in
For Door Thickness
1-3/4 to 2-1/8"
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
T Dane
Lockset Finish
Satin Chrome
Keyway Type
Falcon G
Key Type
Keyed Different
Strike Type
Square Corner
Lockset Performance Strength
Heavy Duty
Location Type
Commercial
ADA Compliant
Yes
Number of Keys
2
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Number of Pins
6
Series
T
Includes
Hardware
Handle Material
Brass, Steel, Zinc
Ligature Resistant
No
Standards
ANSI A156.2
Lockset Fire Rating
3 hr
Finish
Satin Chrome
Key Material
Nickel Silver
Fire Rated
3 hr.
Grade
1
Keying
Keyed Different
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Function
Classroom
Pins
6
Strike
ANSI Square Corner, No Box
Application
Commercial
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
Dane
Knob/Handle Material
Brass, Steel, Zinc
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F84
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Lockset Type
Mechanical

Description

Heavy Duty Lever Lockset, Style Dane, Function Classroom, Handle Material Brass, Steel, Zinc, Satin Chrome Finish, Strike Type Square Corner, No Box, Fire Rated 3 hr., Grade 1, Series T, Location Type Commercial, Backset 2-3/4 In., Pins 6, Required Door Thickness 1-3/4 In. to 2-1/8 In., Keyway Type No Core, Keying Keyed Different, Number of Keys 2, Includes Hardware, Standards ANSI A156.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.