Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # T561BD Q 626

  • Zoro # G5051347


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T561BD Q 626
Zoro #
G5051347
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/8 in
For Door Thickness
1-3/4 to 2-1/8"
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
T Quantum
Lockset Finish
Satin Chrome
Keyway Type
Falcon G
Key Type
Not Keyed
Includes
Hardware
Location Type
Commercial
Strike Type
Square Corner
Ligature Resistant
No
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Number of Keys
0
Handle Material
Brass, Steel, Zinc
Series
T
Lockset Performance Strength
Heavy Duty
Backset
2 3/4 in
Standards
ANSI A156.2
Item
Door Lockset
Fire Rated
3 hr.
Finish
Satin Chrome
Number of Pins
6
Keying
Unkeyed
Grade
1
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Function
Classroom
Cylinder
Less SFIC Cylinder
Strike
ANSI Square Corner, No Box
ANSI Grade
1
Fire Rating
3 hr
Hand Orientation
Non-Handed
Knob/Handle Material
Brass, Steel, Zinc
Includes Core
Core Not Included
Lockset Function ANSI Code
F84
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Lockset Style
Quantum
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset, Heavy Duty, Commercial, Series T, Style Quantum, Finish Satin Chrome, Function Classroom, Keyway Type No Core, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Number of Keys 2, Strike ANSI Square Corner, No Box, Required Door Thickness 1-3/4 to 2-1/8 In, Keying SFIC Not Included, Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.