Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # T561CP6D Q 626 C KWY

  • Zoro # G5051365


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T561CP6D Q 626 C KWY
Zoro #
G5051365
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/8 in
For Door Thickness
1-3/4 to 2-1/8"
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
T Quantum
Lockset Finish
Satin Chrome
Keyway Type
Falcon G
Key Type
Keyed Different
Lockset Performance Strength
Heavy Duty
Handle Material
Brass, Steel, Zinc
Ligature Resistant
No
Backset
2 3/4 in
Item
Door Lockset
ADA Compliant
Yes
Location Type
Commercial
Mortise/Cylindrical
Cylindrical
Series
T
Key Material
Nickel Silver
Number of Keys
2
Lockset Fire Rating
3 hr
Standards
ANSI A156.2
Number of Pins
6
Includes
Hardware
Strike Type
Square Corner
Grade
1
Keying
Keyed Different
Finish
Satin Chrome
Fire Rated
3 hr.
Type
Heavy Duty
Material
Brass/Steel/Zinc
Function
Classroom
Pins
6
Visual Indicator Message
No Message
Strike
ANSI Square Corner, No Box
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Brass, Steel, Zinc
Lockset Style
Quantum
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Function ANSI Code
F84
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed

Description

Lever Lockset, Heavy Duty, Commercial, Series T, Style Quantum, Finish Satin Chrome, Function Classroom, Keyway Type C, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-3/4 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.