Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # B511PD Q 626

  • Zoro # G1597036


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511PD Q 626
Zoro #
G1597036
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Quantum
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Item
Door Lockset
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Performance Strength
Light Duty
Finish
Satin Chrome
Features
10 yr Warranty, Screws Coated with Thread Sealant
Backset
2 3/4 in
Number of Pins
6
Grade
2
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Knob/Handle Material
Zinc
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
2
Lockset Function ANSI Code
F109
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Lockset Style
Quantum
Locking/Unlocking Access - Outside
Keyway

Description

Door Lever Lockset, Light Duty, Lockset Function Classroom, Style Quantum, Mechanical, Satin Chrome Finish, Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.