Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # B561CP6D D 613
  • Zoro # G4068009
product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B561CP6D D 613
Zoro #
G4068009
UPC #
-
Country of Origin
Taiwan, Province of China
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
B Dane
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Keyway G
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Ligature Resistant
No
ADA Compliant
Yes
Series
B
Key Material
Brass
Lockset Performance Strength
Medium Duty
Strike Type
Curved Lip
Handle Material
Zinc
Location Type
Commercial
Standards
ANSI/BHMA A156.2
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Features
10 yr Warranty, Screws Coated with Thread Sealant
Item
Door Lockset
Number of Keys
2
Cylinder Core Type
Conventional Core Cylinder
Includes
Strike
For Use With
various Door Types
Lockset Fire Rating
Not Rated
Grade
2
Finish
Oil Rubbed Dark Bronze
Keying
Keyed Different
Fire Rated
Not Rated
Visual Indicator Message
No Message
Lockset Function ANSI Code
F84
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Bronze
Lockset Style
Dane
Lockset Type
Mechanical
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
ANSI Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
10 yr Warranty, Screws Coated with Thread Sealant

Description

Lever Lockset,Mechanical,Classroom,Grd.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.