Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # B561P6D D 613

  • Zoro # G4068018


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B561P6D D 613
Zoro #
G4068018
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
B Dane
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Keyway G
Key Type
Keyed Different
Lockset Fire Rating
Not Rated
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Location Type
Commercial
Lockset Performance Strength
Medium Duty
Features
10 yr Warranty, Screws Coated with Thread Sealant
Item
Door Lockset
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Includes
Strike
For Use With
various Door Types
Ligature Resistant
No
Number of Keys
2
Handle Material
Zinc
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI/BHMA A156.2
Series
B
Number of Pins
6
Key Material
Brass
Grade
2
Fire Rated
Not Rated
Keying
Keyed Different
Finish
Oil Rubbed Dark Bronze
Visual Indicator Message
No Message
Lockset Function ANSI Code
F84
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Knob/Handle Material
Bronze
ANSI Grade
2
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Dane
Fire Rating
3 hr
Performance Grade
2
Latch Bolt/Dead Bolt
Latch Bolt

Description

Dane Lever Class Lock, Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.