Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # W561BD D 626

  • Zoro # G5051435


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W561BD D 626
Zoro #
G5051435
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in, 1-3/8 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
W Dane
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Key Type
Not Keyed
Backset
2 3/4 in
Includes
Hardware
Ligature Resistant
No
Number of Keys
0
Series
W
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
6
ADA Compliant
Yes
Handle Material
Brass, Steel, Zinc
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Fire Rated
3 hr.
Grade
2
Features
10 yr Limited Warranty, Does Not Require Field Disassembly
Finish
Satin Chrome
Keying
Unkeyed
Type
Medium Duty
Material
Brass/Steel/Zinc
Pins
6
Visual Indicator Message
No Message
Function
Classroom
Cylinder
Less SFIC Cylinder
Strike
Square Corner
Knob/Handle Material
Steel
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F84
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Application
Commercial
Latch Bolt/Dead Bolt
Dead Latch
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Lockset Style
Dane
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Classroom,Grd.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.