Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # W561CP6D Q 626

  • Zoro # G5051444


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W561CP6D Q 626
Zoro #
G5051444
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in, 1-3/8 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
W Quantum
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Key Type
Keyed Different
Series
W
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A156.2
Includes
Hardware
Location Type
Commercial
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Key Material
Nickel Silver
Backset
2 3/4 in
Item
Door Lockset
Number of Keys
2
Handle Material
Brass, Steel, Zinc
ADA Compliant
Yes
Lockset Performance Strength
Medium Duty
Fire Rated
3 hr.
Features
10 yr Limited Warranty, Does Not Require Field Disassembly
Keying
Keyed Different
Grade
2
Finish
Satin Chrome
Cylinder Core Type
Conventional Core Cylinder
Type
Medium Duty
Material
Brass/Steel/Zinc
Function
Classroom
Pins
6
Visual Indicator Message
No Message
Strike
Square Corner
Performance Grade
2
Lockset Function ANSI Code
F84
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Application
Commercial
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI Grade
2
Knob/Handle Material
Steel
Lockset Style
Quantum
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Classroom,Grd.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.