Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # T501BD D 626

  • Zoro # G9474586


product price: $294.14
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T501BD D 626
Zoro #
G9474586
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
4000 Dane
Lockset Finish
Satin Chrome
Keyway Type
Falcon G
Key Type
Keyed Different
Item
Door Lockset
Number of Pins
6
Lockset Fire Rating
3 hr
Handle Material
Brass, Steel, Zinc
Series
4000
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Strike Type
Square Corner
Backset
2 3/4 in
ADA Compliant
No
Standards
ANSI A156.2
For Use With
Metal or Wood Doors
Location Type
Commercial
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Features
Easy Install
Strike Dim.
1-1/4 in x 4-7/8 in
Keying
Keyed Different
Finish
Satin Chrome
Fire Rated
3 hr.
Grade
1
Key Material
Nickel Silver
Visual Indicator Message
No Message
Pins
0
Function
Entry
Cylinder
Less SFIC
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Dane
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
ANSI Grade
1
Locking/Unlocking Access - Inside
Push Button
Includes Core
Core Not Included
Knob/Handle Material
Brass, Steel, Zinc
Lockset Function ANSI Code
F82
Application
Commercial

Description

Door Lever Lockset, Style Dane, Function Entry, Handle Material Brass, Steel, Zinc, Satin Chrome Finish, Strike Type Square Corner, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series 4000, Location Type Commercial, Backset 2-3/4 In., Cylinder Less SFIC, Pins 0, Required Door Thickness 1-3/4 In. to 2-1/8 In., Keyway Type Less Cylinder, Keying Unkeyed, Number of Keys 0, For Use With Metal or Wood Doors, Features Easy Install, Standards ANSI A156.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.