Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # B511CP6D D 613

  • Zoro # G4068060


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511CP6D D 613
Zoro #
G4068060
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
B Dane
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Keyway G
Key Type
Keyed Different
For Use With
various Door Types
Includes
Strike
Location Type
Commercial
Key Material
Brass
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2
Lockset Fire Rating
Not Rated
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Number of Pins
6
Ligature Resistant
No
Handle Material
Zinc
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Backset
2 3/4 in
Series
B
Features
10 yr Warranty, Screws Coated with Thread Sealant
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Medium Duty
Grade
2
Finish
Oil Rubbed Dark Bronze
Fire Rated
Not Rated
Keying
Keyed Different
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
Application
Commercial
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
2
Knob/Handle Material
Bronze
ANSI Grade
2
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Function ANSI Code
F109
Lockset Style
Dane
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.