Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # B511CP6D D 626

  • Zoro # G4068185


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511CP6D D 626
Zoro #
G4068185
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
B Dane
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Key Type
Keyed Different
ADA Compliant
Yes
Number of Keys
2
Handle Material
Zinc
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI/BHMA A156.2
For Use With
various Door Types
Number of Pins
6
Backset
2 3/4 in
Features
10 yr Warranty, Screws Coated with Thread Sealant
Ligature Resistant
No
Location Type
Commercial
Series
B
Item
Door Lockset
Key Material
Brass
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Performance Strength
Medium Duty
Includes
Strike
Lockset Fire Rating
Not Rated
Grade
2
Fire Rated
Not Rated
Finish
Satin Chrome
Keying
Keyed Different
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Application
Commercial
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
ANSI Grade
2
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Dane
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Function ANSI Code
F109
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.