Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # B511P6D Q 626

  • Zoro # G4068176


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511P6D Q 626
Zoro #
G4068176
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
B Quantum
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Key Type
Keyed Different
Cylinder Core Type
Conventional Core Cylinder
Item
Door Lockset
For Use With
various Door Types
ADA Compliant
Yes
Strike Type
Curved Lip
Lockset Fire Rating
Not Rated
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Pins
6
Includes
Strike
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
Lockset Performance Strength
Medium Duty
Number of Keys
2
Standards
ANSI/BHMA A156.2
Features
10 yr Warranty, Screws Coated with Thread Sealant
Ligature Resistant
No
Handle Material
Zinc
Backset
2 3/4 in
Series
B
Key Material
Brass
Keying
Keyed Different
Grade
2
Finish
Satin Chrome
Fire Rated
Not Rated
Visual Indicator Message
No Message
Fire Rating
3 hr
Lockset Style
Quantum
Lockset Function ANSI Code
F109
Hand Orientation
Non-Handed
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Locking/Unlocking Access - Inside
Thumb Turn
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway

Description

Quantum Lever Entry Lock, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.