Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # W511CP6D Q 626

  • Zoro # G5051426


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W511CP6D Q 626
Zoro #
G5051426
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in, 1-3/8 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
W Quantum
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Key Type
Keyed Different
Number of Pins
6
Handle Material
Brass, Steel, Zinc
Strike Type
Curved Lip
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Includes
Hardware
Standards
ANSI/BHMA A156.2
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Series
W
Ligature Resistant
No
Location Type
Commercial
Backset
2 3/4 in
ADA Compliant
Yes
Fire Rated
3 hr.
Features
10 yr Limited Warranty, Does Not Require Field Disassembly
Finish
Satin Chrome
Grade
2
Keying
Keyed Different
Type
Medium Duty
Cylinder Core Type
Conventional Core Cylinder
Material
Brass/Steel/Zinc
Function
Entry
Pins
6
Visual Indicator Message
No Message
Strike
Square Corner
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F109
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Application
Commercial
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
Quantum
ANSI Grade
2
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Steel
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway

Description

Lever, Medium Duty, Lockset Function Entrance, Style Quantum, Handle Material Brass, Steel, Zinc, Satin Chrome Finish, Strike Type ASA STRIKE, Fire Rated 3 hr., Grade 2, Series W, Location Type Commercial, Backset 2-3/4 In., Number of Pins 6, Required Door Thickness 1-3/8 In., 1-3/4 In., Keyway Type C, Keying Keyed Different, Key Material Nickel Silver, Number of Keys 2, Includes Hardware, Standards ANSI A156.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.