Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # MA101 QN 626

  • Zoro # G4067850


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Inside Trim, Mounting Screws, Outside Trim, Spindle
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA101 QN 626
Zoro #
G4067850
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Inside Trim, Mounting Screws, Outside Trim, Spindle
Key Type
Not Keyed
Keyway Type
Keyway G
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
6
Series
MA
Style
MA Quantum Napa
Finish
Satin Chrome
Standards
ANSI/BHMA A156.13
Ligature Resistant
No
Lockset Finish
Satin Chrome
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Strike Type
ANSI
Lockset Fire Rating
Not Rated
Number of Keys
0
ADA Compliant
Yes
Mortise / Cylindrical
Mortise
Grade
1
Keying
UnKeyed
Fire Rated
Not Rated
Application
Commercial
Strike
Includes
Function
Passage
Cylinder Core Type
Conventional Core Cylinder
Pins
0
Visual Indicator Message
No Message
Handle Type
Lever
ANSI Grade
1
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Lockset Function ANSI Code
F01
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Right-Handed
Lockset Style
Quantum
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.