Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # T101S D 626

  • Zoro # G5006583


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
Falcon G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T101S D 626
Zoro #
G5006583
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/8 in
For Door Thickness
1-3/4 to 2-1/8"
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
Falcon G
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
T
Style
T Dane
Finish
Satin Chrome
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
ADA Compliant
No
Lockset Performance Strength
Heavy Duty
Handle Material
Brass, Steel, Zinc
Item
Door Lockset
Strike Type
Square Corner
Ligature Resistant
No
Lockset Finish
Satin Chrome
Standards
ANSI A156.2
Number of Keys
0
Fire Rated
3 hr.
Grade
1
Keying
Unkeyed
Function
Passage
Type
Heavy Duty
Material
Brass/Steel/Zinc
Strike
ANSI Square Corner, No Box
Application
Commercial
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Performance Grade
1
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
Dane
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Fire Rating
3 hr
Knob/Handle Material
Brass, Steel, Zinc
Latch Bolt/Dead Bolt
Spring Latch

Description

Lever, Heavy Duty, Lockset Function Passage, Style Dane, Handle Material Brass, Steel, Zinc, Satin Chrome Finish, Strike Type ASA STRIKE, Fire Rated 3 hr., Grade 1, Series T, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-3/4 In. to 2-1/8 In., Keyway Type G, Keying Unkeyed, Key Material Nickel Silver, Includes Hardware, Standards ANSI A156.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.