Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # W101S D 626

  • Zoro # G5004833


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
Keyway G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W101S D 626
Zoro #
G5004833
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in, 1-3/8 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Hardware
Key Type
Not Keyed
Keyway Type
Keyway G
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
W
Style
W Dane
Finish
Satin Chrome
Strike Type
Curved Lip
Handle Material
Zinc
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
3 hr
Ligature Resistant
No
Standards
ANSI/BHMA A156.2
Item
Door Lockset
ADA Compliant
Yes
Lockset Finish
Satin Chrome
Features
10 yr Limited Warranty, Does Not Require Field Disassembly
Fire Rated
3 hr.
Keying
Unkeyed
Grade
2
Number of Keys
0
Strike
Square Corner
Application
Commercial
Material
Brass/Steel/Zinc
Function
Passage
Cylinder Core Type
Conventional Core Cylinder
Pins
6
Type
Medium Duty
Visual Indicator Message
No Message
Fire Rating
3 hr
Includes Hardware
Hardware Included
Performance Grade
2
Lockset Function ANSI Code
F75
Lockset Style
Dane
Lockset Type
Mechanical
Knob/Handle Material
Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Spring Latch

Description

Medium Duty Lever Lockset, Style Dane, Function Passage, Handle Material Brass, Steel, Zinc, Satin Chrome Finish, Strike Type Square Corner, Fire Rated 3 hr., Grade 2, Series W, Location Type Commercial, Backset 2-3/4 In., Pins 6, Required Door Thickness 1-3/8 In., 1-3/4 In., Keyway Type G, Keying Keyed Different, Key Material Nickel Silver, Includes Hardware, Standards ANSI A156.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.